ABB ELECTRIFICATION CANADA INC TYR508 Ty-Rap® Cable Tie 50 lb 14.33 in L Nylon/Polyamide 6.6 Natural Reusable, Flanging, Releasable
Description
The Thomas & Betts Ty-rap series is designed to provide solutions to group and form cabling snake, they are available in different widths, lengths, colors, fixing bases and identification stickers. Made of nylon, polypropylene, halar or stainless steel to suit different extreme environnements. UL - CSA approved.
Specifications
| Brand Name | ABB | Sub Brand | Ty-Rap® |
| Item Name | Cable Tie | Type | Reusable, Flanging, Releasable |
| Length | 14.33 in | Width | 0.19 in |
| Thickness | 0.055 in | Bundle Diameter | 0.39 - 4.01 in |
| Locking Type | Double Locking Head | Tensile Strength | 50 lb |
| Material | Nylon/Polyamide 6.6 | Color | Natural |
| Temperature Rating | -40 to 85 °C | UPC | 786210806464 |
Packages
| 1 - UNIT - 1 |