Abbotsford
TABTYS18470

ABB TYS18-470 Cable tie self-locking 316SS 250lbs 0.47x18"

Price $9.0477 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TYS18-470
Documents Documents

Description

Multi-Lok Self-Locking™ stainless steel cable tie features corrosion-resistant, providing a safe, strong, worry-free hold. Unique, self-locking, multiple locking system.

Specifications

Brand Name Thomas & Betts Sub Brand Ty-Rap®
Item Name Cable Tie Type Stainless Steel
Length 17.7 in Width 0.447 in
Thickness 0.01 in Bundle Diameter 5.3 in
Locking Type Multi-Lok Tensile Strength 250 lb
Material 316 Stainless Steel Color Metallic Gray
Temperature Rating -112 to 1000 °F Standards UL E49405 Listed
UPC 786210915531

Packages

100 - UNIT - (100)