Description
Multi-Lok Self-Locking™ stainless steel cable tie features corrosion-resistant, providing a safe, strong, worry-free hold. Unique, self-locking, multiple locking system.
Specifications
| Brand Name | Thomas & Betts | Sub Brand | Ty-Rap® |
| Item Name | Cable Tie | Type | Stainless Steel |
| Length | 17.7 in | Width | 0.447 in |
| Thickness | 0.01 in | Bundle Diameter | 5.3 in |
| Locking Type | Multi-Lok | Tensile Strength | 250 lb |
| Material | 316 Stainless Steel | Color | Metallic Gray |
| Temperature Rating | -112 to 1000 °F | Standards | UL E49405 Listed |
| UPC | 786210915531 |
Packages
| 100 - UNIT - (100) |