Abbotsford
TABTYS9280

ABB TYS9-280 Cable tie self-locking SS 18in 100pack TY-RAP

Price $5.2706 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TYS9-280
Documents Documents

Description

TY-RAP® MULTI-LOK™ self locking tie made of 316 stainless steel. Corrosion-resistant, providing a safe, strong, worry-free hold. Unique, self-locking, multiple-locking system holds in excess of 200 lb.

Specifications

Brand Name ABB Sub Brand Ty-Rap®
Item Name Cable Tie Type Stainless Steel
Length 8.8 in Width 0.28 in
Thickness 0.01 in Bundle Diameter 2.8 in
Locking Type Multi-Lok, Self-Locking Tensile Strength 250 lb
Material 316 Stainless Steel Color Metallic Gray
Mounting Edge Clip Temperature Rating -112 to 1000 °F
Packaging Quantity 100/Pack Standards UL, UL E49405 Listed
UPC 786210915449

Packages

1 - UNIT - 1