Abbotsford
TABTYS9470

ABB ELECTRIFICATION CANADA INC TYS9-470 Cable tie self-locking 316SS 250lbs 0.47x9"

Price $6.2339 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:TYS9-470
Documents Documents

Description

Multi-Lok Self-Locking™ stainless steel cable tie features corrosion-resistant, providing a safe, strong, worry-free hold. Unique, self-locking, multiple locking system.

Specifications

Brand Name ABB Type Stainless Steel
Length 8.8 in; 225 mm Width 0.47 in; 12 mm
Thickness 0.01 in; 0.25 mm Bundle Diameter Max 2.4 in ; Max 60 mm
Tensile Strength 250 lb 1112 N Material 316 Stainless Steel
Color Metallic Gray Temperature Rating -112 to 1000 °F
Standards UL E49405 UPC 786210915494

Packages

100 - UNIT - (100)