Abbotsford
TABTYV23M

ABB TYV23M Cable tie halar maroon 18lbs 0.09x3.62"

Price $1.5655 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TYV23M

Description

Ty-Rap® cable ties, made of Halar® are designed for use in air-handling spaces. Due to its UL 94V-O flammability rating and low-smoke density characteristics, Halar® material is most suitable in applications where flame resistance and smoke generation is a concern.

Specifications

Brand Name ABB Type Round, Fully Adjustable
Length 3.62 in Width 0.091 in
Thickness 0.04 in; 1.02 mm Bundle Diameter 0.625 in ; 15.88 mm
Tensile Strength 18 lb 80 N Material ETFE Fluoropolymer
Color Maroon Temperature Rating -50 To 284 °F
UPC 786210911779

Packages

10K - UNIT - (10000)