ABB TYZ23M Ty-Rap® Cable Tie without interleaving 18 lb 3.62 in L Fluoropolymer ETFE Aquamarine Radiation-Resistant
Description
The T & B ty-rap series is designed to provide solutions to group and form cabling snake, they are available in many width and length sizes, colors, fixing bases and identification stickers. It is made of nylon, polypropylene, halar or stainless steel to suit many different extreme environnement and are UL - CSA approved.
Specifications
| Brand Name | ABB | Sub Brand | Ty-Rap® |
| Item Name | Cable Tie without interleaving | Type | Radiation-Resistant |
| Length | 3.62 in | Width | 0.09 in |
| Thickness | 0.05 in | Bundle Diameter | 0.08 - 0.63 in |
| Locking Type | Stainless Steel Barb | Tensile Strength | 18 lb |
| Material | Fluoropolymer ETFE | Color | Aquamarine |
| Temperature Rating | -46 to 150 °C | Standards | UL E49405, CSA 2884, ASTM D6779 |
| UPC | 786210897547 |
Packages
| 1 - UNIT - 1 |