Abbotsford
TABTYZ27M

ABB TYZ27M Ty-Rap® Cable Tie without Interleaving 120 lb 13.38 in L ETFE Fluoropolymer Aquamarine Radiation Resistant

Price $5.7598 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TYZ27M
Documents Documents

Description

The T & B ty-rap series is designed to provide solutions to group and form cabling snake, they are available in many width and length sizes, colors, fixing bases and identification stickers. It is made of nylon, polypropylene, halar or stainless steel to suit many different extreme environnement and are UL - CSA approved.

Specifications

Brand Name ABB Sub Brand Ty-Rap®
Item Name Cable Tie without Interleaving Type Radiation Resistant
Length 13.38 in Width 0.263 in
Thickness 0.07 in Bundle Diameter 0.236 - 3.54 in
Locking Type Stainless Steel Barb Tensile Strength 120 lb
Material ETFE Fluoropolymer Color Aquamarine
Temperature Rating -46 to 150 °C Standards UL Listed in File Number E49405, ASTM D6779
UPC 786210872926

Packages

1 - UNIT - 1