Abbotsford
KLN450400

KLEIN TOOLS, INC 450-400 Self-Adhesive Cable Mounting Clips, 1 Slot (10-Pack)

Price $14.96 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:450-400

Description

Route and organize messy cables with self-adhesive cable mounting clips. Each clip features a single slot to hold cables of different sizes. The 3M® adhesive backing mounts to a wide variety of surfaces. Screws are included for permanent mounting if needed. Sold in a pack of 10.


Self-Adhesive Mounting Clips organize and route cable or wire

10-Pack

Single slot accommodates a variety of cables including data cables, charge cords, power cords and more

Includes optional screws for permanent mounting mounts to a variety of surfaces

Quality 3M® adhesive backing holds up to 194-Degree Fahrenheit (90-Degree Celsius)

3M® is a registered trademark of 3M Company

Specifications

Brand Name Klein Tools Item Name Cable Mounting Clip
Material Adhesive,Rubber,Steel Color Black
Mounting Screw Mount Type 1-Slot, Self-Adhesive
Dimensions 1.1 in L Includes Screws
Application Cable Management UPC 092644583575

Packages

1 - UNIT - 1