Abbotsford
KLN450410

KLEIN TOOLS, INC 450-410 Self-Adhesive Cable Mounting Clips, 3-Slot (10-Pack)

Price $15.84 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:450-410

Description

Route and organize cables with these cable mounting clips. Each clip features three slots to hold cables of different sizes. The 3M® adhesive backing lets you mount to a wide variety of surfaces. Screws are included for permanent mounting. Sold in a pack of 10.


Self-Adhesive Mounting Clips organize and route cables or wires

Three slots hold a range of cable sizes

Specifications

Brand Name Klein Tools Item Name Cable Mounting Clip
Material Adhesive,Rubber,Steel Color Black
Mounting Screw Mount Type 3-Slot, Self-Adhesive
Dimensions 1.3 in L Includes Screws
Application Cable Management UPC 092644583582

Packages

1 - UNIT - 1