Description
Panduit MACC62-A-D Metal Adhesive Cord Clips can be opened and closed without damaging clip in order to remove or add cables quickly and easily. For use in indoor environments and with bundles of no more than 0.62” (15.8mm) in diameter. It uses rubber adhesive as mounting method. Made of Zinc Plated Steel and come in packages of 500.
Specifications
| Brand Name | Panduit | Cable Size | 0.62 In. |
| Material | Zinc Plated Steel | Color | Silver |
| Mounting | Rubber Adhesive Tape | Type | Wire Clip |
| Cable Type | Wire Clip | Standards | RoHS Complaint |
| Application | Route and Secure Cords and Cables | UPC | 074983775835 |
Packages
| 500 - UNIT - (500) |