Description
Crimps for 1/16 Aircraft Cable
Specifications
| Brand Name | Rack-A-Tiers | Sub Brand | Rack-A-Tiers |
| Item Name | Aircraft Cable Crimp | Type | Home Improvement & Commercial Supplies - Anchors |
| Trade Size | 0.01 in | Mounting | Other |
| Material | Aluminium | Color/Finish | Silver |
| UPC | 625912101166 |
Packages
| 100 - UNIT - (100) |