Abbotsford
IDI46372

IDEAL INDUSTRIES 2 inch x 48-inch Thermo-Shrink® Heavy-Wall Heat Shrink (2/Pack), Black

Price $188.57 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:46-372

Description

IDEAL® Thermo-Shrink® Heavy-Wall Heat Shrink Tubing is a robust and reliable solution for protecting cable splices. Made from TS-46 irradiated cross-linked polyolefin, it boasts a 3:1 standard shrink ratio and comes in convenient pre-cut sleeves. Its adhesive liner ensures complete insulation and protection, making it suitable for above-grade, underground, or underwater applications. With maximum flame retardance and a strong tensile strength of at least 2,100 PSI, this tubing is rated for 600V and continuous use at 90°C. It shrinks quickly at temperatures between 120°C and 250°C (200°C recommended) and operates effectively from -55°C to 110°C. Tested to meet rigorous certification standards, IDEAL® Thermo-Shrink® Heavy-Wall Heat Shrink Tubing is the trusted choice for safety and performance.


TS-46 irradiated cross-linked polyolefin with 3:1 standard shrink ratio

Adhesive liner provides complete insulation and protection to electrical splices in above-grade, underground or underwater applications

Maximum flame retardancy

Meets UL 486D, CSA C22.2 No. 198.2, ANSI C119.1, Western Underground Guides Nos. 2.4, 2.5, MIL-DTL-23053/15, IEEE 383 Vertical Flame Test, ANSI C37.20.2, ICEA S-19-8 and NEMA insulation thickness requirements

Rated for 600V, 90°C continuous use

Specifications

Brand Name Ideal Sub Brand Thermo-Shrink®
Type Heavy-Wall Heat Shrink Tubing Length 48 in
Shrink Ratio 3:1 Standards CSA, UL Listed,RoHS
UPC 783250463725

Packages

1 - UNIT - 1