Description
Black 1/2 inch Heavy Wall Heat Shrink Tubing with 4 ft length and adhesive lined underground splicing. CSA Approved.
Specifications
| Brand Name | Techspan | Item Name | Heat Shrink Tubing |
| Type | Adhesive Lined | Inner Diameter Expanded | 1/2 in |
| Inner Diameter Recovered | 0.16 in | Wall Thickness Recovered | 0.08 in |
| Length | 4 ft | Material | Cross-Linked Polyolefin |
| Series | HAPO | Voltage Rating | 600 V |
| Wall Type | Dual, Heavy | Shrink Ratio | 3:1 |
| Temperature Rating | -55 to 125 °C | Shrink Temperature | 120 °C |
| Color | Black | Standards | ANSI C-119.1, CSA C22.2 Number 198.2 LR65789 Certified, RoHS Compliant, ICEA Standard, UL486D File E132914 Listed |
| UPC | 776856155392 |
Packages
| 1 - UNIT - 1 |