Abbotsford
MMMFP3013/16X6BKIOL

3M CANADA COMPANY FP301-3/16X6BK FP 3/16 BK 10 6"PC 10PK/BX 3300187BK 6IN

Price $1.10 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:3M CANADA COMPANY
Manufacturer #:FP301-3/16X6BK

Description

3M™ Heat Shrink Thin-Wall Tubing is a heat-shrinkable, flexible polyolefin tubing that offers an outstanding balance of electrical, physical and chemical properties for a wide variety of industrial and military applications.

Specifications

Brand Name 3M Item Name Heat Shrink Tubing
Type Flexible Inner Diameter Expanded 0.187 in
Inner Diameter Recovered 0.093 in Length 6 in
Material Polyolefin Series FP-301
Voltage Rating 600 V Wall Type Thin, Single
Shrink Ratio 2:1 Temperature Rating -55 to 135 °C
Shrink Temperature 100 °C Tensile Strength 2400 lb/in²
Color Black Standards UL Listed, CSA Certified
Application For Lightweight Wire-Harness Covering, Fire-Resistant Covering, Wire Marking, Wire Bundling and Component Packaging UPC 051128601204

Packages

10 - UNIT - (10)