Abbotsford
PANHSTT1948Q10

PANDUIT HSTT19-48-Q10 Dry-Shrink Heat Shrink Tubing Flame Retardant 2:1 ratio 4.8 mm diameter White

Price $4.41 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:HSTT19-48-Q10
Documents Documents

Description

Thin wall heat shrink, .19" (4.8mm) diameter, white cross-linked polyolefin, 25 pc. package quantity.

Specifications

Brand Name Panduit Sub Brand Dry-Shrink
Item Name Heat Shrink Tubing Type Flame Retardant
Inner Diameter Expanded 4.8 mm Inner Diameter Recovered 2.4 mm
Wall Thickness Recovered 0.5 mm Material Polyolefin
Wall Type Thin Shrink Ratio 2:1
Color White Standards UL Recognized, CSA Approved, MIL SPEC
Application For Dry Locations UPC 074983906499

Packages

25 - UNIT - (25)