Description
Compression ground grid connector acceptable for direct burial.
Specifications
| Brand Name | Thomas & Betts | Sub Brand | Blackburn® |
| Item Name | Compression Ground Grid Connector | Type | E-Z |
| Conductor Type | Copper Stranded, Solid | Conductor Size | 6 AWG Solid, 2 AWG Stranded |
| Rod Size | 1/2 - 5/8 in | Material | Copper |
| Application | For Direct Burial | UPC | 786210179889 |
Packages
| 1 - UNIT - 1 |