Abbotsford
TAB54855L

ABB 54855L Connector ground grid copper 200-500kcmil 5/8-3/4"

Price $107.8090 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:54855L
Documents Documents

Description

Compression ground grid connector acceptable for direct burial.

Specifications

Brand Name Thomas & Betts Sub Brand Blackburn®
Item Name Compression Ground Grid Connector Type E-Z
Conductor Type Copper Stranded, Solid Conductor Size 6 AWG Solid, 2 AWG Stranded
Rod Size 1/2 - 5/8 in Material Copper
Application For Direct Burial UPC 786210179889

Packages

1 - UNIT - 1