Abbotsford
TAB54865L

ABB ELECTRIFICATION CANADA INC 54865L Connector ground grid 1AWG-250kcmil copper

Price $116.8360 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:54865L
Documents Documents

Description

Compression ground grid connector acceptable for direct burial.

Specifications

Brand Name Thomas & Betts Sub Brand Blackburn®, Color-Keyed®, E-Z-Ground®
Item Name Ground Grid Connector Type Compression
Conductor Size 1 AWG Stranded - 250 kcmil Rod Size 1/2 - 5/8 in
Material Copper Dimensions 10-1/2 in L x 10-1/4 in W x 12-3/4 in H
Application For Direct Burial UPC 786210179872

Packages

1 - UNIT - 1