Abbotsford
TAB54865LR58TP

ABB ELECTRIFICATION CANADA INC 54865LR58TP FIG6-8 CU COMP GRND ROD 2-250 5/8IN

Price $444.1812 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:54865LR58TP

Description

Figure Six to Eight Compression Copper Ground Rod to Grid Connector, Galvanized Ground Rod 5/8 Inch, Cable Range 2 AWG - 250 kcmil, Length 2-1/2 Inches (63.5mm), Tin Plated

Specifications

Brand Name Thomas & Betts Sub Brand Color Keyed
Item Name Compression Ground Rod Connector Type Figure 6-8
Conductor Size 2 AWG - 250 kcmil Rod Size 5/8 in
Material Copper Finish Tin-Plated
Dimensions 2-1/2 in L Standards UL E3060 Listed
UPC 786210740799

Packages

1 - UNIT - 1