ABB ELECTRIFICATION CANADA INC 54885L Blackburn®, E-Z-Ground® Grounding Grid Connector Compression, Figure 6-6, 90° 250 - 500 kcmil (Element A), 6 AWG Solid - 2 AWG Stranded (Element B)
Description
Compression ground grid connector acceptable for direct burial.
Specifications
| Brand Name | ABB | Sub Brand | Blackburn®, E-Z-Ground® |
| Item Name | Grounding Grid Connector | Type | Compression, Figure 6-6, 90° |
| Conductor Size | 250 - 500 kcmil (Element A), 6 AWG Solid - 2 AWG Stranded (Element B) | Rod Size | 5/8 - 3/4 in (Element B to Rebar), 5/8 - 1/2 in (Element B to Ground Rod) |
| Material | Copper | Dimensions | 7/8 in L x 3/4 in W |
| Standards | UL Listed, CSA Certified, Meets IEEE 837 Requirements | Application | For Direct Burial |
| UPC | 786210179858 |
Packages
| 1 - UNIT - 1 |