Abbotsford
ILS2ACC10

ILSCO CANADA NEWCO ULC 2ACC-1/0 LUG COMPRESS #1 STR1/2IN 2H

Price $38.96 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ILSCO CANADA NEWCO ULC
Manufacturer #:2ACC-1/0

Description

1/0Str. or Compression Connector. Manufactured from AL 1350. Electro-tin plated. Chamfered barrel. Dust cap. May be used for high voltage applications up to 35KV. Designed to meet utility requirements. Provides maximum conductivity and excellent crimping characteristics. Provides low contact resistance. Provides easy conductor insertion. Prevents oxides from forming. Prevents foreign materials from entering the connector. Utilizes standard CSA dies.

Specifications

Brand Name Ilsco Item Name Compression Connector Lug
Type Type ACC Conductor Size 1/0 AWG
Number of Holes 1 Stud Size 1/2 in
Tongue Size 3.125 in L x 0.95 in T Overall Length 5.43 in
Material Aluminum Voltage Rating 35000 V
Barrel Type Chamfered Die Code 22
Stud Hole Spacing 1-3/4 in Standards CSA Certified
UPC 783669997064

Packages

25 - UNIT - (25)