Abbotsford
TAB60151

ABB 60151 Lug 1hole long barrel copper white 4/0AWG 5/8in

Price $56.3323 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:60151
Documents Documents

Description

COLOR-KEYED® Compression lug for aluminium/copper code conductors. Made of high-conductivity wrought copper and electro-tin plated. Certified to 600V and recommended up to 35kV.

Specifications

Brand Name ABB Type Long Barrel
Number of Holes 1 Stud Size 0.625 in
Barrel Length Long Material Aluminum
Voltage Rating 35000 V Finish Tin-Plated
Standards UL E9809 UPC 786210601519

Packages

1 - UNIT - 1