HUBBELL CANADA ULC YA25A7 Hylug™ Compression Lug without Inspection Window 2 Holes Aluminum 1/0 AWG Stranded Copper/Aluminum 1/2 in Stud size
Description
Aluminum Compression Lug, 2 Hole w/o Inspection Window, 1/0 AWG, 1/2" Stud, 1-3/4" Stud Hole Spacing, Long Barrel, Tin Plated.
Specifications
| Brand Name | Burndy | Sub Brand | Hylug™ |
| Item Name | Compression Lug without Inspection Window | Type | Dual-Rated |
| Conductor Size | 1/0 AWG Stranded Copper/Aluminum | Number of Holes | 2 |
| Stud Size | 1/2 in | Barrel Diameter | 0.6 in |
| Barrel Length | 1.05 in | Tongue Size | 3.1 in L x 1.03 in W x 0.17 in T |
| Overall Length | 4.59 in | Color Code | Tan |
| Material | Aluminum | Series/Model | YA-A |
| Voltage Rating | 600 - 35000 V | Barrel Type | Standard, Long Chamfered |
| Tongue Type | Standard, Straight | Die Code | 296 |
| Strip Length | 1-1/16 in | Stud Hole Spacing | 1-3/4 in |
| Finish | Electro Tin Plated | Temperature Rating | 90 °C |
| For Use With | Aluminum and Copper Conductors | Standards | UL 486A-486B Listed, CSA Certified, RoHS Compliant |
| Application | For Aluminum And Copper Conductors | UPC | 781810753118 |
Packages
| 1 - UNIT - 1 |