Abbotsford
TAB60236

ABB ELECTRIFICATION CANADA INC 60236 Lug 2hole long barrel copper olive 2/0AWG 3/8in

Price $27.9938 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:60236
Documents Documents

Description

COLOR-KEYED® Compression lug for aluminium/copper code conductors. Made of high-conductivity wrought copper and electro-tin plated. Certified to 600V and recommended up to 35kV.

Specifications

Brand Name COLOR-KEYED Type Long Barrel
Number of Holes 2 Stud Size 0.375 in
Barrel Length Long Material Aluminum
Voltage Rating 35,000 V Finish Tin-Plated
Standards UL E9809 UPC 786210602363

Packages

1 - UNIT - 1