HUBBELL CANADA ULC YA44 Hylug™ Compression Lug without Inspection Window 1 Holes Copper 1000 kcmil Stranded Copper 5/8 in Stud size
Description
Copper Compression Lug, 1 Hole w/o Inspection Window, 1000 kcmil, 5/8" Stud, Long Barrel, Electro Tin Plated.
Specifications
| Brand Name | Burndy | Sub Brand | Hylug™ |
| Item Name | Compression Lug without Inspection Window | Type | YA-2N |
| Conductor Size | 1000 kcmil Stranded Copper | Number of Holes | 1 |
| Stud Size | 5/8 in | Barrel Diameter | 1-1/2 in |
| Barrel Length | 3 in | Tongue Size | 1.33 in L x 2.19 in W x 0.33 in T |
| Overall Length | 5.45 in | Color Code | White |
| Material | Copper | Voltage Rating | 600 - 35000 V |
| Barrel Type | Long, Chamfered | Tongue Type | Standard, Straight |
| Die Code | 27 | Strip Length | 3-1/16 in |
| Finish | Electro Tin Plated | Temperature Rating | 90 °C |
| For Use With | Code Conductor | Standards | UL 486A-486B Listed, CSA Certified, RoHS Compliant |
| Application | For Code Conductor | UPC | 781810522950 |
Packages
| 1 - UNIT - 1 |