Abbotsford
BURYAV28LTC14FX

HUBBELL CANADA ULC YAV28LTC14FX COMPRESS LUG 4/0 CU1H 1/4in

Price $31.23 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL CANADA ULC
Manufacturer #:YAV28LTC14FX
Documents Documents

Description

Cu Comp Terminal Flex Cond, Bvl Entry, 1 Hole/W/InspWindow, 4/0 Weld, 4/0(550/#24)DLO Flex, 4/0 AWG Code, 200 Navy, 600 V-35 kV, 1/4" Stud, Std bbl.


Electro-tin plated unless otherwise specified to reduce galvanic corrosion (bimetallic) and resist corrosive elements

Connectors are clearly marked with stamping and barrel color coding

For applications greater than 2000 Volts consult cable manufacturer for voltage stress relief instructions

Specifications

Brand Name Burndy Sub Brand Hylug™
Item Name Compression Lug Type Standard Barrel, Tin Plated
Conductor Size 4/0 AWG, 4/0 AWG Weld(550/24) Number of Holes 1
Stud Size 1/4 in Overall Length 2.23 in
Color Code Purple Material Copper
Voltage Rating 35000 V Barrel Type Standard
Die Code 15 Strip Length 1-1/16 in
Finish Tin-Plated Mounting Type 7 mm Hole
Temperature Rating 90 °C Standards CSA Certified, UL Listed, RoHS Compliant
Application For Flex Conductors UPC 781810022023

Packages

1 - UNIT - 1 100 - UNIT - 100