Abbotsford
ILSCSWS610

ILSCO CANADA NEWCO ULC CSWS-6-10 SureCrimp® Compression Lug with Sight Hole 1 Holes Copper 6 AWG #10 Stud size

Price $6.54 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ILSCO CANADA NEWCO ULC
Manufacturer #:CSWS-6-10

Description

Copper compression lug with sight hole, standard barrel. Chamfered entry, color coded. Offers maximum conductivity and excellent crimping characteristics. Provides low contact resistance. Reduces inventory requirements. For grounding and bonding applications.

Specifications

Brand Name Ilsco Sub Brand SureCrimp®
Item Name Compression Lug with Sight Hole Type CSWS:1 HOLE SHORT W/SIGHT
Conductor Size 6 AWG Number of Holes 1
Stud Size #10 Barrel Length 0.5 in
Overall Length 1/4 in Color Code Blue
Material Copper Series/Model CSWS Series
Voltage Rating 600 V Barrel Type Short, Straight
Strip Length 14.274 mm Finish Tin Plated
Mounting Type 7/32 in Hole Temperature Rating 90 °C
Standards UL 486A-B, 467, UL File Number E6207, CSA File Number LR29601, NEBS Rated Level 3 Application Terminating Connector
UPC 783669628937

Packages

50 - UNIT - (50)