Abbotsford
TAB25630695843

ABB ELECTRIFICATION CANADA INC 256-30695-843 900 CU STD. BRL. 1 HOLE 1/2 IN BOLT

Price $138.8802 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:256-30695-843

Description

Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size 900 kcmil, 1/2 Inch Bolt Size, 7/8 Inch Hole Spacing, Tin Plated, Die Color Code Yellow, Die Code 115

Specifications

Brand Name Color Keyed / Blackburn Type Standard Barrel
Number of Holes 1 Stud Size 1/2 in
Material Copper Voltage Rating 35000 V
Finish Tin-Plated Standards UL E9809
UPC 786210856315

Packages

1 - UNIT - 1