Abbotsford
TAB256306951370

ABB ELECTRIFICATION CANADA INC 256-30695-1370 Lug 1hole standard barrel copper green 3/8"

Price $92.5868 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:256-30695-1370

Description

Compression lug for copper conductor. Made of high-conductivity wrought copper with electro-tin plated. Certified to 600V and recommended up to 35kV.

Specifications

Brand Name Thomas & Betts Sub Brand Color-Keyed®
Item Name Compression Lug Type Standard Barrel
Number of Holes 1 Stud Size 1/2 in
Color Code Green Material Copper
Voltage Rating 35000 V Barrel Type Standard
Finish Electro Tin-Plated UPC 786210906294

Packages

1 - UNIT - 1