Abbotsford
TAB25630695193

ABB ELECTRIFICATION CANADA INC 256-30695-193 Lug 1hole standard barrel copper black 1/2"

Price $115.7326 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:256-30695-193

Description

Compression lug for copper conductor. Made of high-conductivity wrought copper with electro-tin plated. Certified to 600V and recommended up to 35kV.

Specifications

Brand Name Thomas & Betts Sub Brand Color-Keyed®
Item Name Compression Lug Type Standard Barrel
Conductor Size 750 kcmil Number of Holes 1
Stud Size 1/2 in Color Code Black
Material Copper Voltage Rating 35000 V
Barrel Type Standard Finish Electro Tin-Plated
UPC 786210637150

Packages

1 - UNIT - 1