ABB ELECTRIFICATION CANADA INC 54810BEUB0616 Lug 1hole 90° standard barrel copper brown 3-2AWG 3/8"
Description
Compression lug for copper conductor. Made of high-conductivity wrought copper with electro-tin plated. Certified to 600V and recommended up to 35kV.
Specifications
| Brand Name | COLOR-KEYED | Sub Brand | Color Keyed |
| Type | Long Barrel 90 Degree Bend | Number of Holes | 2 |
| Stud Size | 3/8 in | Barrel Length | Long |
| Material | Copper | Voltage Rating | 35 kV |
| Finish | Tin-Plated | Standards | UL E9809 |
| UPC | 786210196114 |
Packages
| 1 - UNIT - 1 |