ABB ELECTRIFICATION CANADA INC 54851BEUB0616 Lug 1hole 90° standard barrel copper red 8AWG 3/8"
Description
Compression lug for copper conductor. Made of high-conductivity wrought copper with electro-tin plated. Certified to 600V and recommended up to 35kV.
Specifications
| Brand Name | COLOR-KEYED | Sub Brand | Color Keyed |
| Type | Long Barrel 90 Degree Bend | Number of Holes | 2 |
| Stud Size | 0.375 in | Material | Copper |
| Voltage Rating | 35,000 V | UPC | 786209884091 |
Packages
| 1 - UNIT - 1 |