ABB ELECTRIFICATION CANADA INC 54860BEUB0828 Lug 1hole 90° standard barrel copper pink 1/0AWG 1/2"
Description
Compression lug for copper conductor. Made of high-conductivity wrought copper with electro-tin plated. Certified to 600V and recommended up to 35kV.
Specifications
| Brand Name | ABB | Sub Brand | Satin Colors |
| Type | Long Barrel 90 Degree Bend | Number of Holes | 2 |
| Stud Size | 0.5 in | Material | Copper |
| Voltage Rating | 35000 V | UPC | 786209941626 |
Packages
| 10 - UNIT - (10) |