Abbotsford
TAB54862BEUB

ABB ELECTRIFICATION CANADA INC 54862BEUB Lug 1hole 90° standard barrel copper black 2/0AWG 1/2"

Price $65.9202 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:54862BEUB

Description

Compression lug for copper conductor. Made of high-conductivity wrought copper with electro-tin plated. Certified to 600V and recommended up to 35kV.

Specifications

Brand Name COLOR-KEYED Type 90°, Long Bushed
Number of Holes 2 Stud Size 1/2 in
Barrel Length Long Material Copper
Voltage Rating 35000 V Finish Tin-Plated
Standards UL E9809 UPC 786210739830

Packages

1 - UNIT - 1