ABB ELECTRIFICATION CANADA INC 54876BEUB Lug 1hole 90° standard barrel copper brown 500kcmil 1/2"
Description
Compression lug for copper conductor. Made of high-conductivity wrought copper with electro-tin plated. Certified to 600V and recommended up to 35kV.
Specifications
| Brand Name | COLOR-KEYED | Type | 90°, Long Bushed |
| Number of Holes | 2 | Stud Size | 1/2 in |
| Barrel Length | Long | Material | Copper |
| Voltage Rating | 35000 V | Finish | Tin-Plated |
| Standards | UL E9809 | UPC | 786210875583 |
Packages
| 1 - UNIT - 1 |