Abbotsford
TAB54905BE06

ABB ELECTRIFICATION CANADA INC 54905BE06 CU TP 1HL LUG LONG BRL NO6 3/8B BLU

Price $18.5067 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:54905BE06
Documents Documents

Description

Copper One-Hole Lug, Long Barrel, Blind End, Max 35kV, Wire Size #6 AWG, 3/8 Inch Bolt Size, Tin Plated, Die Code 24, Die Color Code Blue

Specifications

Brand Name ABB Sub Brand Color-Keyed®
Item Name Long Barrel Lug Type Long Barrel
Conductor Size 6 AWG Number of Holes 1
Stud Size 3/8 in Barrel Length Long
Color Code Blue Material Copper
Voltage Rating 35000 V Finish Tin-Plated
Standards UL E9809 UPC 786210715124

Packages

50 - UNIT - (50)