Abbotsford
TAB54906BE06

ABB ELECTRIFICATION CANADA INC 54906BE06 54906BE WITH 3/8 BOLT

Price $36.8645 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:54906BE06

Description

Copper One-Hole Lug, Long Barrel, Blind End, Max 35kV, Wire Size #4 AWG, 3/8 Inch Bolt Size, Tin Plated, Die Code 29, Die Color Code Gray

Specifications

Brand Name Color Keyed / Blackburn Type 90°, Long Bushed
Number of Holes 1 Stud Size 3/8 in
Barrel Length Long Material Copper
Voltage Rating 35000 V Finish Tin-Plated
Standards UL E9809 UPC 786210748252

Packages

100 - UNIT - (100)