Abbotsford
TAB54906BEUB

ABB 54906BEUB CU TP 1HL LUG 90D LONG NO4 1/4B GRY

Price $22.4876 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:54906BEUB
Documents Documents

Description

Copper One-Hole Lug, 90 Degree Bend Long Barrel, Blind End, Max 35kV, Wire Size #4 AWG, 1/4 Inch Bolt Size, Tin Plated, Die Code 29, Die Color Code Gray

Specifications

Brand Name Thomas & Betts Sub Brand Blackburn®, Color-Keyed®
Item Name Compression Lug Type 90° V-Bend
Conductor Size 4 AWG Number of Holes 1
Stud Size 1/4 in Barrel Length Long
Color Code Gray Material Copper
Voltage Rating 35000 V Barrel Type Long
Die Code 29 Finish Tin-Plated
Standards UL E9809 Listed UPC 786210869643

Packages

1 - UNIT - 1