Abbotsford
TAB54909BEUB

ABB ELECTRIFICATION CANADA INC 54909BEUB Lug 1hole 90° standard barrel copper pink 1/0AWG 3/8"

Price $41.4354 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:54909BEUB
Documents Documents

Description

Compression lug for copper conductor. Made of high-conductivity wrought copper with electro-tin plated. Certified to 600V and recommended up to 35kV.

Specifications

Brand Name Thomas & Betts Sub Brand Color-Keyed®
Item Name 1-Hole Compression Lug Type Long Barrel 90 Degree Bend
Conductor Size 1/0 AWG Number of Holes 1
Stud Size 3/8 in Barrel Length Long
Color Code Pink Material Copper
Voltage Rating 35000 V Barrel Type Standard, 90° Bend
Finish Electro Tin Plated Standards UL E9809
Application For Copper Conductors UPC 786210713557

Packages

10 - UNIT - (10)