Abbotsford
TAB54918BEUF

ABB ELECTRIFICATION CANADA INC 54918BEUF Lug 1hole 45° long barrel copper brown 1/2"

Price $256.8322 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:54918BEUF
Documents Documents

Description

Compression lug for copper conductor. Made of high-conductivity wrought copper with electro-tin plated. Certified to 600V and recommended up to 35kV.

Specifications

Brand Name COLOR-KEYED Type Long Barrel 45 Degree Bend
Number of Holes 1 Stud Size 1/2 in
Barrel Length Long Material Copper
Voltage Rating 35000 V Finish Tin-Plated
Standards UL E9809 UPC 786210860404

Packages

1 - UNIT - 1