Abbotsford
TAB54929BEUB

ABB ELECTRIFICATION CANADA INC 54929BEUB Lug 1hole 90° standard barrel copper red 8AWG

Price $14.9905 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:54929BEUB

Description

Compression lug for copper conductor. Made of high-conductivity wrought copper with electro-tin plated. Certified to 600V and recommended up to 35kV.

Specifications

Brand Name COLOR-KEYED Sub Brand Color Keyed
Type 90°, Long Bushed Number of Holes 1
Stud Size #10 Material Copper
Voltage Rating 35000 V Standards UL E9809
UPC 786210845838

Packages

1 - UNIT - 1