Abbotsford
TAB54930BE05

ABB ELECTRIFICATION CANADA INC 54930BE05 CU TP 1HL LUG LNG BRL NO8 5/16B RED

Price $119.0917 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:54930BE05
Documents Documents

Description

Copper One-Hole Lug, Long Barrel, Blind End, Max 35kV, Wire Size #8 AWG, 5/16 Inch Bolt Size, Tin Plated, Die Code 21, Die Color Code Red

Specifications

Brand Name COLOR-KEYED Type 90°, Long Bushed
Number of Holes 1 Stud Size 5/16 in
Barrel Length Long Material Copper
Voltage Rating 35000 V Finish Tin-Plated
Standards UL E9809 UPC 786210956152

Packages

1 - UNIT - 1