Abbotsford
TAB54930BE06

ABB 54930BE06 54930BE 3/8 BOLT

Price $144.9310 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:54930BE06
Documents Documents

Description

Copper One-Hole Lug, Long Barrel, Blind End, Max 35kV, Wire Size #8 AWG, 3/8 Inch Bolt Size, Tin Plated, Die Code 21, Die Color Code Red

Specifications

Brand Name ABB Sub Brand Color-Keyed®
Item Name Compression Lug Type Blind End, Uninsulated
Conductor Size 8 AWG Number of Holes 1
Stud Size 3/8 in Barrel Length Long
Color Code Red Material Copper
Voltage Rating 35000 V Barrel Type Long
Die Code 21 Finish Tin Plated
Standards UL E9809 Listed UPC 786210748382

Packages

1 - UNIT - 1