Abbotsford
TAB54942BE04

ABB ELECTRIFICATION CANADA INC 54942BE04 CU TP 1HL LUG LONG BRL NO2 1/4B BRN

Price $28.4770 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:54942BE04

Description

Copper One-Hole Lug, Long Barrel, Blind End, Max 35kV, Wire Size #2 AWG, 1/4 Inch Bolt Size, Tin Plated, Die Code 33, Die Color Code Brown

Specifications

Brand Name Color Keyed / Blackburn Type Long Barrel
Number of Holes 1 Stud Size 0.25 in
Barrel Length Long Material Copper
Voltage Rating 35,000 V Finish Tin-Plated
Standards UL E9809 UPC 786210898629

Packages

100 - UNIT - (100)