Abbotsford
TAB54947BE04

ABB ELECTRIFICATION CANADA INC 54947BE04 CU TP 1HL LUG LONG BRL NO1 1/4B GRN

Price $98.4702 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:54947BE04
Documents Documents

Description

Copper One-Hole Lug, Long Barrel, Blind End, Max 35kV, Wire Size #1 AWG, 1/4 Inch Bolt Size, Tin Plated, Die Code 37, Die Color Code Green

Specifications

Brand Name COLOR-KEYED Type 90°, Long Bushed
Number of Holes 1 Stud Size 1/4 in
Barrel Length Long Material Copper
Voltage Rating 35000 V Finish Tin-Plated
Standards UL E9809 UPC 786210925783

Packages

1 - UNIT - 1