Abbotsford
TAB54950BEUB

ABB 54950BEUB Lug 1hole 90° standard barrel copper pink 1/0AWG 1/2"

Price $41.4354 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:54950BEUB
Documents Documents

Description

Compression lug for copper conductor. Made of high-conductivity wrought copper with electro-tin plated. Certified to 600V and recommended up to 35kV.

Specifications

Brand Name ABB Sub Brand Color-Keyed®
Item Name Compression Lug Type 90° Bend
Conductor Size 1/0 AWG Number of Holes 1
Stud Size 1/2 in Barrel Length Long
Color Code Pink Material Copper
Voltage Rating 35000 V Barrel Type Standard
Finish Tin-Plated Standards UL File No. E9809 Listed
UPC 786210338828

Packages

1 - UNIT - 1