Abbotsford
TAB54970BE06

ABB ELECTRIFICATION CANADA INC 54970BE06 CU TP 1HL LUG LONGBRL 4/0 3/8B PUR

Price $85.5391 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:54970BE06
Documents Documents

Description

Copper One-Hole Lug, Long Barrel, Blind End, Max 35kV, Wire Size 4/0 AWG, 3/8 Inch Bolt Size, Tin Plated, Die Code 54, Die Color Code Purple

Specifications

Brand Name Thomas & Betts Sub Brand Color-Keyed®
Item Name 1-Hole Compression Lug Type Long Barrel
Conductor Size 4/0 AWG Number of Holes 1
Stud Size 3/8 in Barrel Length Long
Color Code Purple Material Copper
Voltage Rating 35000 V Barrel Type Long
Finish Tin Plated Standards UL E9809
Application For Copper Conductors UPC 786210078731

Packages

100 - UNIT - (100)