Abbotsford
TAB54970BEUF

ABB ELECTRIFICATION CANADA INC 54970BEUF Lug 1hole 45° long barrel copper purple 4/0AWG 1/2"

Price $81.3305 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:54970BEUF
Documents Documents

Description

Compression lug for copper conductor. Made of high-conductivity wrought copper with electro-tin plated. Certified to 600V and recommended up to 35kV.

Specifications

Brand Name COLOR-KEYED Sub Brand Color Keyed
Type 90°, Long Bushed Number of Holes 1
Stud Size 1/2 in Barrel Length Long
Material Copper Voltage Rating 35000 V
Finish Tin-Plated Standards UL E9809
UPC 786210195384

Packages

10 - UNIT - (10)