Abbotsford
TAB54105I

ABB ELECTRIFICATION CANADA INC 54105I Lug 1-hole std barrel insu cu blue 6AWG 1/4in

Price $10.1947 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:54105I
Documents Documents

Description

Standard barrel one hole lug with translucent nylon insulator, provides easy viewing of die code/color. Easy to install with standard Color-Keyed compression tools.

Specifications

Brand Name COLOR-KEYED Sub Brand Color Keyed
Type Standard Barrel Number of Holes 1
Stud Size 1/4 in Barrel Length Standard
Material Copper Voltage Rating 35000 V
Finish Tin-Plated Temperature Rating 105 degrees C
Standards UL E9809 UPC 786209936318

Packages

1 - UNIT - 1